Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NTE198 NTE Electronics Miscellaneous, NPN SI HV AUDIO OUTPUT TO-220
NTE198 NTE Electronics Miscellaneous, NPN SI HV AUDIO OUTPUT TO-220
This item cannot be canceled or returned
Description
NPN SI HV AUDIO OUTPUT TO-220
Specifications
Specifications
| Manufacturer |
NTE Electronics |
| Family Series |
NTE Electronics Miscellaneous |
| Manufacturer Part Number |
NTE198 |
| Description |
NPN SI HV AUDIO OUTPUT TO-220 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.016 lbs |
NTE198
NTE Electronics Miscellaneous