123A-G5
Edwards Signaling Audible Signaling Devices

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
123A-G5 Edwards Signaling Audible Signaling Devices, Midi Vibrating Horn, 24VAC
MFG Item Number
123A-G5

123A-G5 Edwards Signaling Audible Signaling Devices, Midi Vibrating Horn, 24VAC

MFG Item Number
123A-G5
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
123A-G5
Midi Vibrating Horn, 24VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 123A-G5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Midi Vibrating Horn, 24VAC
Type Vibration
Nominal Voltage 24 VAC
Current Rating 0.2 A
Explosion Proof No
Hazardous Location No
Operating Temperature -40-180 °F
Net Weight 0.1875 lbs
Gross Weight 0.25 lbs