Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NTE Electronics Power Modules, 5700 Series
NTE5720
NTE Electronics Power Modules, 5700 Series
This item cannot be canceled or returned
Description
Power Modules, 5700 Series
Four Standard Circuits Blocking Voltages to 1600 Volts High Thermal Efficiency 2500 Vrms Isolation Industry Standard Package NTE series powerblock modules come in an industry standard package, offering four circuits that can be used individually or as power control building blocks. All models feature highly efficient thermal management for greatly extended cycle life.
Specifications
Specifications
Manufacturer Part Number
NTE5720
Manufacturer
NTE Electronics
Product Series
5700
Family Series
NTE Electronics Power Modules, 5700 Series
Description
POWER MODULE
Circuit
SCR Doubler w/ aux Cathode
It (avg)
90 A
Vrrm
1,200 V
Igt
150 A
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Net Weight
0.2456 lbs
Gross Weight
0.26 lbs
NTE5720
NTE Electronics Power Modules, 5700 Series