Circuit Safe Series Information
| Manufacturer Part Number | NV16146 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | Circuit Safe |
| Family Series | Carlon, a T & B Brand Enclosures, Circuit Safe Series |
| Description | Circuit Safe Polycarbonate NEMA Enclosure Assembly with screw-on clear cover, 16 Inches x 14 Inches x 6 Inches |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3SX, NEMA 3X, NEMA 4, NEMA 4X, NEMA 3S |
| Nominal Height | 16 " |
| Nominal Width | 14 " |
| Nominal Depth | 6 " |
| Approvals | cUL, UL |
| Net Weight | 9.15 lbs |
| Gross Weight | 8.54 lbs |