AMU1648CCF
Allied Moulded Products Enclosures, AMU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMU1648CCF Allied Moulded Products Enclosures, AMU Series, Enclosure, 16in.Hx14in.Wx8in.D, N4X/6P,
MFG Item Number
AMU1648CCF

AMU1648CCF Allied Moulded Products Enclosures, AMU Series, Enclosure, 16in.Hx14in.Wx8in.D, N4X/6P,

MFG Item Number
AMU1648CCF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AMU Series
Item #
AMU1648CCF
Enclosure, 16in.Hx14in.Wx8in.D, N4X/6P,

AMU Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 and UL 50 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Eights Sizes from 6x6x4 Through 20x16x10
  • Molded Hinge and Latch Keeper Designs Eliminate Wall Penetrations
  • Compliant with RoHS Directive
Ultraline comes standard with "industry exclusive" mounting options including an out of the box mounting flange or adjustable mounting feet to cover various mounting configurations. Featuring molded latch keepers, a tongue and groove seal design, and a flange design that can be retrofit to the competition, Ultraline is the ultimate in fiberglass enclosures. A clear polycarbonate cover option is also available for instrumentation applications where critical electronic equipment must be visible and protected from the elements.

Videos

Specifications

Specifications
Manufacturer Part Number AMU1648CCF
Manufacturer Allied Moulded Products
Product Series AMU
Family Series Allied Moulded Products Enclosures, AMU Series
Description Enclosure, 16in.Hx14in.Wx8in.D, N4X/6P, Fiberglass, Clear Lift-Off Screw Cover, Less Inner Panel, w/Mnt Flng
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6P
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 8 "
Approvals cULus
Net Weight 11 lbs
Gross Weight 11 lbs
Alternatives
AMU1648CCLF
AMU1648CCLF
Allied Moulded Products Enclosures, AMU Series
AMU1648CC
AMU1648CC
Allied Moulded Products Enclosures, AMU Series
AR16148SCT
AR16148SCT
Fibox Enclosures, ARCA Series