Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OA109AP-11/22-1WB Orion Fans, AC-FAN Series, Fan, 119mm SQ x 38mm DP 115/230VAC
MFG Item Number
OA109AP-11/22-1WB
OA109AP-11/22-1WB Orion Fans, AC-FAN Series, Fan, 119mm SQ x 38mm DP 115/230VAC
MFG Item Number
OA109AP-11/22-1WB
This item cannot be canceled or returned
Description
Fan, 119mm SQ x 38mm DP 115/230VAC
AC-FAN Series Information
- Dual Ball or Sleeve Bearing System
- Lead Wire Connection
- Dual Voltage
Specifications
Specifications
| Manufacturer Part Number |
OA109AP-11/22-1WB |
| Manufacturer |
Orion |
| Product Series |
AC-FAN |
| Family Series |
Orion Fans, AC-FAN Series |
| Description |
Fan, 119mm SQ x 38mm DP 115/230VAC 110CFM 12in. Wire Leads Ball Bearing Black Finish |
| Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Nominal Height |
120 mm |
| Nominal Width |
120 mm |
| Nominal Depth |
38 mm |
| Air Flow |
110 CFM |
| Power Consumption |
15 W |
| Fan Speed |
3,000 RPM |
| Noise Level |
42 dB |
| Connection Type |
Wire Leads |
| Rotation |
Clockwise |
| Tachometer Output |
No |
| Impeller Material |
Plastic |
| Bearing Type |
Ball |
| Approvals |
cUR, TUV, UR |
| Operating Temperature |
'-4-176 °F |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.26 lbs |
OA109AP-11/22-1WB
Orion Fans, AC-FAN Series