Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G109-3A Orion Fans, Fan Guard 119mm Steel Wire Chrome
MFG Item Number
G109-3A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

G109-3A Orion Fans, Fan Guard 119mm Steel Wire Chrome

MFG Item Number
G109-3A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
G109-3A
Fan Guard 119mm Steel Wire Chrome

Series Information

Specifications

Specifications
Manufacturer Part Number G109-3A
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard 119mm Steel Wire Chrome Finish
Finish Bright Basic Wire
Overall Size 120 mm
Net Weight 0.045 lbs
Gross Weight 0.04 lbs