AC-FAN Series Information
| Manufacturer Part Number | OA172AP-11-1TB |
|---|---|
| Manufacturer | Orion |
| Product Series | AC-FAN |
| Family Series | Orion Fans, AC-FAN Series |
| Description | Fan AC 172X51 115V Ball |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 172 mm |
| Nominal Width | 172 mm |
| Nominal Depth | 51 mm |
| Air Flow | 235 CFM |
| Power Consumption | 35 W |
| Fan Speed | 3,200 RPM |
| Noise Level | 52 dB |
| Connection Type | 0.120 in. Flat Blade |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | cUR, TUV, UR |
| Operating Temperature | '-40-158 °F |
| Net Weight | 2.53 lbs |
| Gross Weight | 2.53 lbs |