OA172SAP-22-1TB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OA172SAP-22-1TB Orion Fans, AC-FAN Series, Fan AC 172X51 220V Ball
MFG Item Number
OA172SAP-22-1TB

OA172SAP-22-1TB Orion Fans, AC-FAN Series, Fan AC 172X51 220V Ball

MFG Item Number
OA172SAP-22-1TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC-FAN Series
Item #
OA172SAP-22-1TB
Fan AC 172X51 220V Ball

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Manufacturer Part Number OA172SAP-22-1TB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Description Fan AC 172X51 220V Ball
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 150 mm
Nominal Width 172 mm
Nominal Depth 51 mm
Air Flow 235 CFM
Power Consumption 35 W
Fan Speed 3,200 RPM
Noise Level 52 dB
Connection Type 0.120 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature '-40-158 °F
Net Weight 2.53 lbs
Gross Weight 2.53 lbs