Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OA172SAP-22-1TBXC Orion Fans, AC-FAN Series, Fan, 172mm x 150mm x 51mm DP 230VAC
MFG Item Number
OA172SAP-22-1TBXC
OA172SAP-22-1TBXC Orion Fans, AC-FAN Series, Fan, 172mm x 150mm x 51mm DP 230VAC
MFG Item Number
OA172SAP-22-1TBXC
Description
Fan, 172mm x 150mm x 51mm DP 230VAC
AC-FAN Series Information
- Dual Ball or Sleeve Bearing System
- Lead Wire Connection
- Dual Voltage
Specifications
Specifications
| Manufacturer Part Number |
OA172SAP-22-1TBXC |
| Manufacturer |
Orion |
| Product Series |
AC-FAN |
| Family Series |
Orion Fans, AC-FAN Series |
| Description |
Fan, 172mm x 150mm x 51mm DP 230VAC 300CFM Terminal Connection Ball Bearing Black Finish |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Nominal Height |
172 mm |
| Nominal Width |
150 mm |
| Nominal Depth |
51 mm |
| Air Flow |
300 CFM |
| Power Consumption |
50 W |
| Fan Speed |
3,300 RPM |
| Noise Level |
61 dB |
| Connection Type |
0.120 in. Flat Blade |
| Rotation |
Counter Clockwise |
| Tachometer Output |
No |
| Impeller Material |
Plastic |
| Bearing Type |
Ball |
| Approvals |
cUR, TUV, UR |
| Operating Temperature |
-40-158 °F |
| Net Weight |
1.97 lbs |
| Gross Weight |
2.105 lbs |
OA172SAP-22-1TBXC
Orion Fans, AC-FAN Series