Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OA1G01AU
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OA1G01AU |
| Description |
OA1G01AU AUXILIARY CONTACT |
| Type |
Auxiliary Contact Block |
| Net Weight |
0.0397 lbs |
| Gross Weight |
0.047 lbs |
OA1G01AU
ABB Disconnect Switches