Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OA1G10AU
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
OA1G10AU |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
OA1G10AU AUXILIARY CONTACT |
| Type |
Contact Block |
| Comments |
1NO |
| Net Weight |
0.0397 lbs |
| Gross Weight |
0.04 lbs |