Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OA254AN-11-1TBXC Orion Fans, AC-FAN Series, Fan, 254mm Round x 89mm DP 120VAC
MFG Item Number
OA254AN-11-1TBXC
OA254AN-11-1TBXC Orion Fans, AC-FAN Series, Fan, 254mm Round x 89mm DP 120VAC
MFG Item Number
OA254AN-11-1TBXC
Description
Fan, 254mm Round x 89mm DP 120VAC
AC-FAN Series Information
- Dual Ball or Sleeve Bearing System
- Lead Wire Connection
- Dual Voltage
Specifications
Specifications
| Manufacturer Part Number |
OA254AN-11-1TBXC |
| Manufacturer |
Orion |
| Product Series |
AC-FAN |
| Family Series |
Orion Fans, AC-FAN Series |
| Description |
Fan, 254mm Round x 89mm DP 120VAC 850CFM Terminal Connection Ball Bearing Natural Finish |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Nominal Height |
254 mm |
| Nominal Width |
254 mm |
| Nominal Depth |
89 mm |
| Air Flow |
850 CFM |
| Power Consumption |
75 W |
| Fan Speed |
2,700 RPM |
| Noise Level |
69 dB |
| Connection Type |
0.120 in. Flat Blade |
| Tachometer Output |
No |
| Impeller Material |
Plastic |
| Bearing Type |
Ball |
| Approvals |
cUR, TUV, UR |
| Operating Temperature |
'-4-176 °F |
| Net Weight |
5.725 lbs |
| Gross Weight |
6.05 lbs |
OA254AN-11-1TBXC
Orion Fans, AC-FAN Series