Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Orion Fans, AC-FAN Series
OA254AN-22-3TB
Orion Fans, AC-FAN Series
Fan AC 254mm(10in.) 230V 700CFM
MFG Item Number
OA254AN-22-3TB
This item cannot be canceled or returned
Description
Fan AC 254mm(10in.) 230V 700CFM
AC-FAN Series Information
- Dual Ball or Sleeve Bearing System
- Lead Wire Connection
- Dual Voltage
Specifications
Specifications
| Manufacturer Part Number |
OA254AN-22-3TB |
| Manufacturer |
Orion |
| Product Series |
AC-FAN |
| Family Series |
Orion Fans, AC-FAN Series |
| Description |
Fan AC 254mm(10in.) 230V 700CFM |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Nominal Height |
254 mm |
| Nominal Width |
254 mm |
| Nominal Depth |
89 mm |
| Air Flow |
320 CFM |
| Power Consumption |
32 W |
| Fan Speed |
1,100 RPM |
| Noise Level |
48 dB |
| Connection Type |
0.120 in. Flat Blade |
| Tachometer Output |
No |
| Impeller Material |
Plastic |
| Bearing Type |
Ball |
| Approvals |
cUR, TUV, UR |
| Operating Temperature |
'-4-176 °F |
| Net Weight |
4.4 lbs |
| Gross Weight |
4.4 lbs |
OA254AN-22-3TB
Orion Fans, AC-FAN Series