Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OA3G01AU
1NC AUX SWITCH OT16-125 GOLD
This item cannot be canceled or returned
Description
1NC AUX SWITCH OT16-125 GOLD
Specifications
Specifications
| Manufacturer Part Number |
OA3G01AU |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
OA3G01AU AUXILIARY CONTACT |
| Type |
Contact Block |
| Comments |
1NC |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.09 lbs |