Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OA80AP-22-1WS Orion Fans, AC-FAN Series, Fan, 80mm SQ x 38mm DP 230VAC 31CFM
MFG Item Number
OA80AP-22-1WS
OA80AP-22-1WS Orion Fans, AC-FAN Series, Fan, 80mm SQ x 38mm DP 230VAC 31CFM
MFG Item Number
OA80AP-22-1WS
This item cannot be canceled or returned
Description
Fan, 80mm SQ x 38mm DP 230VAC 31CFM
AC-FAN Series Information
- Dual Ball or Sleeve Bearing System
- Lead Wire Connection
- Dual Voltage
Specifications
Specifications
| Manufacturer Part Number |
OA80AP-22-1WS |
| Manufacturer |
Orion |
| Product Series |
AC-FAN |
| Family Series |
Orion Fans, AC-FAN Series |
| Description |
Fan, 80mm SQ x 38mm DP 230VAC 31CFM 12in. Wire Leads Sleeve BearingBlack Finish |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Nominal Height |
80 mm |
| Nominal Width |
80 mm |
| Nominal Depth |
38 mm |
| Air Flow |
31 CFM |
| Power Consumption |
12 W |
| Fan Speed |
3,000 RPM |
| Noise Level |
29 dB |
| Connection Type |
Wire Leads |
| Rotation |
Clockwise |
| Tachometer Output |
No |
| Impeller Material |
Plastic |
| Bearing Type |
Sleeve |
| Approvals |
cUR, TUV, UR |
| Operating Temperature |
14-122 °F |
| Net Weight |
0.82 lbs |
| Gross Weight |
0.82 lbs |
OA80AP-22-1WS
Orion Fans, AC-FAN Series