AC-FAN Series Information
| Manufacturer Part Number | OA80AP-22-3TB |
|---|---|
| Manufacturer | Orion |
| Product Series | AC-FAN |
| Family Series | Orion Fans, AC-FAN Series |
| Description | Fan AC 80X38 220V Ball |
| Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Nominal Height | 80 mm |
| Nominal Width | 80 mm |
| Nominal Depth | 38 mm |
| Air Flow | 17 CFM |
| Power Consumption | 5 W |
| Fan Speed | 1,600 RPM |
| Noise Level | 18 dB |
| Connection Type | 0.110 in. Flat Blade |
| Rotation | Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | cUR, TUV, UR |
| Operating Temperature | '-4-176 °F |
| Net Weight | 0.82 lbs |
| Gross Weight | 0.82 lbs |