OD1225-12LB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OD1225-12LB Orion Fans, DC-FAN Series, Fan DC 120X25 12V Ball

MFG Item Number
OD1225-12LB

OD1225-12LB Orion Fans, DC-FAN Series, Fan DC 120X25 12V Ball

MFG Item Number
OD1225-12LB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC-FAN Series
Item #
OD1225-12LB
Fan DC 120X25 12V Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Manufacturer Part Number OD1225-12LB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Description Fan DC 120X25 12V Ball
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 120 mm
Nominal Width 120 mm
Nominal Depth 25 mm
Air Flow 72 CFM
Current Rating 0.24 A
Power Consumption 3 W
Fan Speed 1,800 RPM
Noise Level 34 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature 14-158 °F
Net Weight 0.35 lbs
Gross Weight 0.35 lbs