Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Orion Fans, DC-FAN Series
OD1238PT-12HTB
Orion Fans, DC-FAN Series
Fan, 119mm SQ x 38mm DP 12VDC
Item Number
OD1238PT-12HTB
MFG Item Number
OD1238-12HTB
This item cannot be canceled or returned
Description
Fan, 119mm SQ x 38mm DP 12VDC
DC-FAN Series Information
- 2x Lead Wires or Terminals Connection
- Dual Ball or Sleeve Bearing System
- Brushless DC, Auto Restart, Polarity Protected Motor
Specifications
Specifications
| Manufacturer Part Number |
OD1238-12HTB |
| Manufacturer |
Orion |
| Product Series |
DC-FAN |
| Family Series |
Orion Fans, DC-FAN Series |
| Description |
Fan, 119mm SQ x 38mm DP 12VDC 100CFM Terminal Connection Ball Bearing Black Finish |
| Voltage |
12 VDC |
| Nominal Voltage |
12 VDC |
| Nominal Height |
120 mm |
| Nominal Width |
120 mm |
| Nominal Depth |
38 mm |
| Air Flow |
100 CFM |
| Current Rating |
0.5 A |
| Fan Speed |
3,000 RPM |
| Connection Type |
0.110 in. Flat Blade |
| Rotation |
Clockwise |
| Tachometer Output |
No |
| Impeller Material |
Plastic |
| Bearing Type |
Ball |
| Approvals |
cUR, TUV, UR |
| Operating Temperature |
'-4-167 °F |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.655 lbs |
OD1238PT-12HTB
Orion Fans, DC-FAN Series