OD4020-24LB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OD4020-24LB

Orion Fans, DC-FAN Series

OD4020-24LB

Orion Fans, DC-FAN Series
Fan DC 40X20 24V Ball
MFG Item Number
OD4020-24LB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC-FAN Series
Item #
OD4020-24LB
Fan DC 40X20 24V Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Manufacturer Part Number OD4020-24LB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Description Fan DC 40X20 24V Ball
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 40 mm
Nominal Width 40 mm
Nominal Depth 20 mm
Air Flow 7 CFM
Current Rating 0.05 A
Fan Speed 6,200 RPM
Noise Level 24 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature '-4-176 °F
Net Weight 0.0638 lbs
Gross Weight 0.0638 lbs