Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Orion Fans, DC-FAN Series
OD6025-24HS
Orion Fans, DC-FAN Series
Fan, 60mm SQ x 25mm DP 24VDC 24CFM
MFG Item Number
OD6025-24HS
This item cannot be canceled or returned
Description
Fan, 60mm SQ x 25mm DP 24VDC 24CFM
DC-FAN Series Information
- 2x Lead Wires or Terminals Connection
- Dual Ball or Sleeve Bearing System
- Brushless DC, Auto Restart, Polarity Protected Motor
Specifications
Specifications
| Manufacturer Part Number |
OD6025-24HS |
| Manufacturer |
Orion |
| Product Series |
DC-FAN |
| Family Series |
Orion Fans, DC-FAN Series |
| Description |
Fan, 60mm SQ x 25mm DP 24VDC 24CFM 12in. Wire Leads Sleeve Bearing Black Finish |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Nominal Height |
60 mm |
| Nominal Width |
60 mm |
| Nominal Depth |
25 mm |
| Air Flow |
24 CFM |
| Current Rating |
0.15 A |
| Power Consumption |
3.5 W |
| Fan Speed |
4,500 RPM |
| Noise Level |
35 dB |
| Connection Type |
Wire Leads |
| Rotation |
Clockwise |
| Tachometer Output |
No |
| Impeller Material |
Plastic |
| Bearing Type |
Sleeve |
| Approvals |
cUR, TUV, UR |
| Operating Temperature |
14-158 °F |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
OD6025-24HS
Orion Fans, DC-FAN Series