Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G60-4 Orion Fans, Fan Guard 60mm
MFG Item Number
G60-4

G60-4 Orion Fans, Fan Guard 60mm

MFG Item Number
G60-4
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, Series
Item #
G60-4
Fan Guard 60mm

Series Information

Specifications

Specifications
Manufacturer Part Number G60-4
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard 60mm
Finish Bright Basic Chrome
Overall Size 60 mm
Net Weight 0.02 lbs
Gross Weight 0.02 lbs