OD6025-24MB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OD6025-24MB Orion Fans, DC-FAN Series, Fan DC 60X25 24V Ball

MFG Item Number
OD6025-24MB

OD6025-24MB Orion Fans, DC-FAN Series, Fan DC 60X25 24V Ball

MFG Item Number
OD6025-24MB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC-FAN Series
Item #
OD6025-24MB
Fan DC 60X25 24V Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Manufacturer Part Number OD6025-24MB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Description Fan DC 60X25 24V Ball
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 60 mm
Nominal Width 60 mm
Nominal Depth 25 mm
Air Flow 18 CFM
Current Rating 0.08 A
Power Consumption 1.9 W
Fan Speed 3,500 RPM
Noise Level 27 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature 14-158 °F
Net Weight 0.125 lbs
Gross Weight 0.145 lbs