OD8025-24LB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OD8025-24LB

Orion Fans, DC-FAN Series

OD8025-24LB

Orion Fans, DC-FAN Series
Fan DC 80X25 24V Ball
MFG Item Number
OD8025-24LB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC-FAN Series
Item #
OD8025-24LB
Fan DC 80X25 24V Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Manufacturer Part Number OD8025-24LB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Description Fan DC 80X25 24V Ball
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 25 mm
Air Flow 22 CFM
Current Rating 0.05 A
Power Consumption 0.96 W
Fan Speed 2,100 RPM
Noise Level 23 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature 14-158 °F
Net Weight 0.19 lbs
Gross Weight 0.19 lbs