OD8032-12HB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OD8032-12HB

Orion Fans, DC-FAN Series

OD8032-12HB

Orion Fans, DC-FAN Series
Fan DC 80X32 12V Ball
MFG Item Number
OD8032-12HB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC-FAN Series
Item #
OD8032-12HB
Fan DC 80X32 12V Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Manufacturer Part Number OD8032-12HB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Description Fan DC 80X32 12V Ball
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 32 mm
Air Flow 50 CFM
Current Rating 0.55 A
Fan Speed 3,800 RPM
Noise Level 40 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals cUR, TUV, UR
Operating Temperature '-4-176 °F
Net Weight 0.21 lbs
Gross Weight 0.21 lbs