Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DC-FAN Series Information
| Manufacturer Part Number | OD8032-24HB |
|---|---|
| Manufacturer | Orion |
| Product Series | DC-FAN |
| Family Series | Orion Fans, DC-FAN Series |
| Description | Fan, 80mm SQ X 32mm DP 24VDC 50CFM |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Nominal Height | 80 mm |
| Nominal Width | 80 mm |
| Nominal Depth | 32 mm |
| Air Flow | 50 CFM |
| Current Rating | 0.38 A |
| Fan Speed | 3,800 RPM |
| Noise Level | 40 dB |
| Connection Type | Wire Leads |
| Rotation | Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | cUR, TUV, UR |
| Operating Temperature | -4-176 °F |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.25 lbs |