Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ODE-3 Series Information
| Manufacturer Part Number | ODE-3-120043-301B |
|---|---|
| Manufacturer | Invertek Drive |
| Product Series | ODE-3 |
| Family Series | Invertek Drive Drives, ODE-3 Series |
| Description | Drive, AC, 1.0HP, 240V, 4.3A, CT,N4X 240Vin 3PH W/Pwr Sw, Pot, FWD/REV Sw 9.1in.Hx6.3in.Wx6.4in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 4.3 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 500 Hz |
| Frame Size | 1 |
| Protection Rating | IP66 |
| Dynamic Braking | Not Included |
| Height | 9.1 " |
| Width | 6.3 " |
| Depth | 6.4 " |
| Comments | Integral Power Switch, FWD/REV Switch & Potentiometer, NEMA4X Outdoor Rated Enclosure |
| Net Weight | 4.865 lbs |
| Gross Weight | 6.27 lbs |