Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTZS2 ABB Switches, METAL COLLAR OT160/200 OS100,200
OTZS2 ABB Switches, METAL COLLAR OT160/200 OS100,200
Description
METAL COLLAR OT160/200 OS100,200
Specifications
Specifications
| Manufacturer Part Number |
OTZS2 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
OTZS2 LOCKING RING |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.02 lbs |