Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ODE-3-120070-1F12-01 |
|---|---|
| Manufacturer | Invertek Drive |
| Family Series | Invertek Drive Drives |
| Description | Drive, AC, 1.0HP,240V,1PH,7.0A,CT,OP 240Vin 1PH For SP or PSC Motors Only W/EMC Fltr, 6.8in.Hx3.3in.Wx4.8in.D |
| Phase | 1 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 7 A |
| Brake | AC Flux, Dynamic Braking |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frame Size | 1 |
| Protection Rating | IP20 |
| Height | 6.8 " |
| Width | 3.3 " |
| Depth | 4.8 " |
| Net Weight | 1.93 lbs |
| Gross Weight | 2.365 lbs |