Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OESA-ZW2
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OESA-ZW2 |
| Description |
Conversion Kit for Combination Switches, 30-100A, 6 Pole |
| Type |
Conversion Kit |
| Net Weight |
1.28 lbs |
| Gross Weight |
0.1165 lbs |
OESA-ZW2
ABB Disconnect Switches