OF102JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OF102JE Ohmite Resistors, OF Series, Resistor, 1K Ohm, 0.5 Watt, Fixed,
MFG Item Number
OF102JE

OF102JE Ohmite Resistors, OF Series, Resistor, 1K Ohm, 0.5 Watt, Fixed,

MFG Item Number
OF102JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Resistors, OF Series
Item #
OF102JE
Resistor, 1K Ohm, 0.5 Watt, Fixed,

OF Series Information

  • Molded Insulation for High Dielectric Strength
  • Rugged Construction
  • High Surge Capabilities
  • Comparable to "Mil" RC07,RC20, and RC32 Type
  • Available in E24 Values

Ohmite's Little Demons are small, reliable carbon composition resistors with exceptional strength. They are made tough by a molding process that combines the terminals, insulation and resistive element into an integrated unit. Along with their small size, Little Demons perform with low noise, dissipate heat rapidly and offer high temperature stability.

Color codes are readable even after prolonged use thanks to a very durable coating that resists abrasions and chipping normally associated with automatic insertion equipment.

Specifications

Specifications
Manufacturer Part Number OF102JE
Manufacturer Ohmite
Product Series OF
Family Series Ohmite Resistors, OF Series
Description Resistor, 1K Ohm, 0.5 Watt, Fixed, Axial Lead, Carbon Comp, +-5pct. Tol
Resistance 1,000 Ohm
Adjustable No
Wattage 0.5 W
Composition Carbon
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 350 VAC
Dielectric Voltage 700 V
Tolerance % 5 %
Length 1.135 "
Mounting PC
Height 0.15 "
Width 0.406 "
Depth 0.15 "
Net Weight 0.0001 lbs
Gross Weight 0.0001 lbs