20852-81
Deltrol Controls Relays, 275 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
20852-81 Deltrol Controls Relays, 275 Series, RELAY, DPDT, 35A, 12VDC, ENCL,
MFG Item Number
20852-81

20852-81 Deltrol Controls Relays, 275 Series, RELAY, DPDT, 35A, 12VDC, ENCL,

MFG Item Number
20852-81
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 275 Series
Item #
20852-81
RELAY, DPDT, 35A, 12VDC, ENCL,

275 Series Information

  • AC and DC Coils
  • 30 and 35 Amp Models
  • 8 Contact Configurations
  • Side/Top Flange or PC Mounting
  • UL/cUL Recognized (E37066)

Deltrol Controls Series 275 relays can be used as a low cost alternative to small contactors. These relays are capable of switching a 35 amp load on all contacts through a DPDT contact configuration. Coils feature DuPont Rynite® molding which provides environmental protection and class F insulation for temperatures up to 155°C (311°F).

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 20852-81
Manufacturer Deltrol Controls
Product Series 275
Family Series Deltrol Controls Relays, 275 Series
Description RELAY, DPDT, 35A, 12VDC, ENCL, FLANGE MOUNT
Coil Voltage 12 VDC
Contacts DPDT
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 12 VDC
Current Rating 35 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.195 lbs
Gross Weight 0.195 lbs