OHB200J12P
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHB200J12P ABB Industrial Accessories, OHB Series, 12X200MM T-STYLE DISC,HDL

MFG Item Number
OHB200J12P

OHB200J12P ABB Industrial Accessories, OHB Series, 12X200MM T-STYLE DISC,HDL

MFG Item Number
OHB200J12P
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB200J12P
12X200MM T-STYLE DISC,HDL

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB200J12P
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHB200J12P PISTOL HANDLE
Length 7.87 "
Padlockable Yes
Color Black
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
Net Weight 0.9412 lbs
Gross Weight 1.102 lbs