OXP12X535

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OXP12X535 ABB Disconnect Switches, SHAFT 21.063" L / 535MM
MFG Item Number
OXP12X535

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OXP12X535 ABB Disconnect Switches, SHAFT 21.063" L / 535MM

MFG Item Number
OXP12X535
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OXP12X535
SHAFT 21.063" L / 535MM

Series Information

Specifications

Specifications
Family Series ABB Disconnect Switches
Manufacturer ABB
Manufacturer Part Number OXP12X535
Description OXP12X535 SHAFT for pistol handle
Type Shaft
Comments 12 mm
Net Weight 1.29 lbs
Gross Weight 1.301 lbs
Alternatives
GLX7500S10
GLX7500S10
Lovato Disconnect Switches