OHB274J12
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHB274J12 ABB Industrial Accessories, OHB Series, PISTOL HDL 12X274MM BLK 1, 3R, 12
MFG Item Number
OHB274J12

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHB274J12 ABB Industrial Accessories, OHB Series, PISTOL HDL 12X274MM BLK 1, 3R, 12

MFG Item Number
OHB274J12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB274J12
PISTOL HDL 12X274MM BLK 1, 3R, 12

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB274J12
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHB274J12 PISTOL HANDLE
Length 10.79 "
Padlockable Yes
Color Black
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
Net Weight 1.19 lbs
Gross Weight 1.19 lbs
Alternatives
143F3111
143F3111
Socomec Industrial Accessories