OHB45J10
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHB45J10

ABB Industrial Accessories, OHB Series

OHB45J10

ABB Industrial Accessories, OHB Series
PISTOL HDL 45MM UL TYPE 3R,12
MFG Item Number
OHB45J10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB45J10
PISTOL HDL 45MM UL TYPE 3R,12

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB45J10
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description Padlockable with 3 padlocks in the OFF-position, door interlock in the ON-position. Units/type = 1 pcs. Screw fixing from the back side of the handle, no screws on the front, ensures double insulation, black.
Length 1.77 "
Padlockable Yes
Color Black
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
Net Weight 0.28 lbs
Gross Weight 62 lbs
Alternatives
OHB65J10
OHB65J10
ABB Industrial Accessories, OHB Series
OHG45J10
OHG45J10
ABB Industrial Accessories, OHG Series