Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories, OHG Series
OHG45J10
ABB Industrial Accessories, OHG Series
Pistol Handle, Gray, N12, 45mm/1.77in.
This item cannot be canceled or returned
Description
Industrial Accessories, OHG Series
Pistol Handle, Gray, N12, 45mm/1.77in.
- Handle Operator
- Pistol, Selector Handle Option
- Grey
- Padlockable and Non‑Padlockable Option
- Defeatable and Non‑Defeatable Option
Grey handle operators which function as controllers of various machine applications. Available in a variety of options for specific purpose.
Specifications
Specifications
| Manufacturer Part Number |
OHG45J10 |
| Manufacturer |
ABB |
| Product Series |
OHG |
| Family Series |
ABB Industrial Accessories, OHG Series |
| Description |
Pistol Handle, Gray, N12, 45mm/1.77in. |
| Length |
1.77 " |
| Padlockable |
Yes |
| Color |
Gray |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R |
| Net Weight |
1 lb |
| Gross Weight |
2.55 lbs |
OHG45J10
ABB Industrial Accessories, OHG Series