Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OHB45J6EH ABB Industrial Accessories, Pistol Handle, 45mm, Red/Blk,
MFG Item Number
OHB45J6EH
OHB45J6EH ABB Industrial Accessories, Pistol Handle, 45mm, Red/Blk,
MFG Item Number
OHB45J6EH
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Pistol Handle, 45mm, Red/Blk,
Specifications
Specifications
| Manufacturer Part Number |
OHB45J6EH |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Pistol Handle, 45mm, Red/Blk, Stainless Steel Hasp |
| Length |
1.77 " |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R |
| Net Weight |
0.355 lbs |
| Gross Weight |
0.385 lbs |
OHB45J6EH
ABB Industrial Accessories