OHBS11
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHBS11 ABB Industrial Accessories, OHB Series, DIRECT HDL 3PL 6MM BLACK
MFG Item Number
OHBS11

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHBS11 ABB Industrial Accessories, OHB Series, DIRECT HDL 3PL 6MM BLACK

MFG Item Number
OHBS11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHBS11
DIRECT HDL 3PL 6MM BLACK

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHBS11
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHBS11 HANDLE
Shaft Size 0.24 "
Padlockable No
Color Black
Defeatable No
Operator Type Knob Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 3R, NEMA 7
Net Weight 0.04 lbs
Gross Weight 0.05 lbs