Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT100F4C ABB Disconnect Switches, CHANGE-OVER SWITCH
OT100F4C ABB Disconnect Switches, CHANGE-OVER SWITCH
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
OT100F4C |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
CHANGE-OVER SWITCH |
| Poles |
4 |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| Operator Type |
Front |
| Mounting |
Base |
| Fusible |
No |
| Net Weight |
2.54 lbs |
| Gross Weight |
2.54 lbs |
OT100F4C
ABB Disconnect Switches