OHBS2AJE011
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHBS2AJE011 ABB Industrial Accessories, OHB Series, SEL HDL BLK N3R/12 XFER

MFG Item Number
OHBS2AJE011

OHBS2AJE011 ABB Industrial Accessories, OHB Series, SEL HDL BLK N3R/12 XFER

MFG Item Number
OHBS2AJE011
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHBS2AJE011
SEL HDL BLK N3R/12 XFER

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHBS2AJE011
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHBS2AJE011 SELECTOR HANDLE
Shaft Size 0.24 "
Padlockable No
Color Black
Defeatable No
Operator Type Selector Handle
Protection Rating IP65
NEMA Rating NEMA 1
Net Weight 0.1701 lbs
Gross Weight 0.176 lbs