Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OT80F4C ABB Disconnect Switches, SWITCHLINE Series, 4P 80A UL508 MANUAL XFER SW
OT80F4C ABB Disconnect Switches, SWITCHLINE Series, 4P 80A UL508 MANUAL XFER SW
This item cannot be canceled or returned
Description
Disconnect Switches, SWITCHLINE Series
4P 80A UL508 MANUAL XFER SW
SWITCHLINE Series Information
16~100 Amps 600VAC Maximum UL; CSA Approved 3 or 4 Poles Door Mounted ABB SwitchLine non‑fusible transfer switches are available up to 100A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.
Broad Range of Accessories Available Mountable in Any Position Finger Proof for Improved Safety Compact Size
Specifications
Specifications
Manufacturer Part Number
OT80F4C
Manufacturer
ABB
Product Series
SWITCHLINE
Family Series
ABB Disconnect Switches, SWITCHLINE Series
Description
Handle and shaft has to be ordered separately
Poles
4
Enclosed
No
Current Rating
80 A
AC Voltage
600 VAC
Operator Type
Pistol - Black
Mounting
DIN, Panel
Comments
Change-Over/Transfer Switch, Direct Mounted Handle
Net Weight
1.485 lbs
Gross Weight
1.676 lbs
OT80F4C
ABB Disconnect Switches, SWITCHLINE Series