OHBS5
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHBS5 ABB Industrial Accessories, OHB Series, OS30 DIRECT MT HANDLE
MFG Item Number
OHBS5

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHBS5 ABB Industrial Accessories, OHB Series, OS30 DIRECT MT HANDLE

MFG Item Number
OHBS5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHBS5
OS30 DIRECT MT HANDLE

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHBS5
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHBS5 KNOB HANDLE
Padlockable Yes
Color Black
Defeatable No
Operator Type Knob Handle
Protection Rating IP54
NEMA Rating NEMA 1
Net Weight 0.05 lbs
Gross Weight 0.066 lbs
Alternatives
37294012
37294012
Socomec Industrial Accessories, 372 Series
37294014
37294014
Socomec Industrial Accessories, 372 Series