OHF1C4T
ABB Industrial Accessories, OHF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHF1C4T ABB Industrial Accessories, OHF Series, T1-T3 FLANGE HANDLE NEMA 4,4X
MFG Item Number
OHF1C4T

OHF1C4T ABB Industrial Accessories, OHF Series, T1-T3 FLANGE HANDLE NEMA 4,4X

MFG Item Number
OHF1C4T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHF Series
Item #
OHF1C4T
T1-T3 FLANGE HANDLE NEMA 4,4X

OHF Series Information

  • Handle Operator
  • Handle Type: Flange
  • Defeatable: No
  • NEMA Rating: NEMA 1; NEMA 3R; NEMA 12
  • Gray or Chrome
Flange handle operators which are chrome or gray in color. Has NEMA Rating of 1, 12, or 3R.


Specifications

Specifications
Manufacturer Part Number OHF1C4T
Manufacturer ABB
Product Series OHF
Family Series ABB Industrial Accessories, OHF Series
Description OHF1C4T FLANGE HANDLE
Padlockable Yes
Color Chrome
Defeatable No
Operator Type Flange
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 3.635 lbs
Gross Weight 4.09 lbs