Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | OXC1L60 |
| Description | Operating Cable, 60in. |
| Accessory Type | Cable |
| For Use With | Circuit Breakers |
| Approvals | CSA, UL |
| Net Weight | 1.105 lbs |
| Gross Weight | 1.105 lbs |