Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories, OHG Series
OHG65J6
ABB Industrial Accessories, OHG Series
This item cannot be canceled or returned
Description
Industrial Accessories, OHG Series
- Handle Operator
- Pistol, Selector Handle Option
- Grey
- Padlockable and Non‑Padlockable Option
- Defeatable and Non‑Defeatable Option
Grey handle operators which function as controllers of various machine applications. Available in a variety of options for specific purpose.
Specifications
Specifications
| Manufacturer Part Number |
OHG65J6 |
| Manufacturer |
ABB |
| Product Series |
OHG |
| Family Series |
ABB Industrial Accessories, OHG Series |
| Description |
OHG65J6 PISTOL HANDLE |
| Length |
2.56 " |
| Padlockable |
No |
| Color |
Gray |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP65 |
| Net Weight |
1.0007 lbs |
| Gross Weight |
0.31 lbs |
OHG65J6
ABB Industrial Accessories, OHG Series