OHB65J6
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHB65J6 ABB Industrial Accessories, OHB Series, PISTOL HANDLE 6X65MM BLACK
MFG Item Number
OHB65J6

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHB65J6 ABB Industrial Accessories, OHB Series, PISTOL HANDLE 6X65MM BLACK

MFG Item Number
OHB65J6
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB65J6
PISTOL HANDLE 6X65MM BLACK

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Videos

Specifications

Specifications
Manufacturer Part Number OHB65J6
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHB65J6 PISTOL HANDLE
Length 2.56 "
Padlockable Yes
Color Black
Defeatable Yes
Operator Type Pistol Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
Alternatives
OHY65J6
OHY65J6
ABB Industrial Accessories, OHY Series
OHB65L6
OHB65L6
ABB Industrial Accessories, OHB Series
141F2111
141F2111
Socomec Industrial Accessories
OHB80J6
OHB80J6
ABB Industrial Accessories, OHB Series
OHM65L6
OHM65L6
ABB Industrial Accessories, OHM Series