Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OHM65L6 ABB Industrial Accessories, OHM Series, PSTL HDL 65X6 4X SS 316L
OHM65L6 ABB Industrial Accessories, OHM Series, PSTL HDL 65X6 4X SS 316L
Description
Industrial Accessories, OHM Series
- Handle Operator
- Grey
- NEMA Rating: NEMA 4X
- Pistol Handle
- Padlockable
Handle operators which allow for efficient and easy control of machines. Come in a variety of lengths depending on the desired function.
Specifications
Specifications
| Manufacturer Part Number |
OHM65L6 |
| Manufacturer |
ABB |
| Product Series |
OHM |
| Family Series |
ABB Industrial Accessories, OHM Series |
| Description |
OHM65L6 PISTOL HANDLE |
| Length |
2.56 " |
| Padlockable |
Yes |
| Color |
Gray |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP66 |
| NEMA Rating |
NEMA 4X |
| Net Weight |
1.76 lbs |
| Gross Weight |
1.76 lbs |
OHM65L6
ABB Industrial Accessories, OHM Series