Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OT80F8 ABB Disconnect Switches, SWITCH-DISCONNECTOR
OT80F8 ABB Disconnect Switches, SWITCH-DISCONNECTOR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
Manufacturer Part Number
OT80F8
Manufacturer
ABB
Family Series
ABB Disconnect Switches
Description
8-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included
Poles
8
Current Rating
250 A
AC Voltage
600 VAC
Operator Type
Front
Mounting
DIN
Fusible
No
Approvals
UL
Net Weight
1.49 lbs
Gross Weight
1.675 lbs
OT80F8
ABB Disconnect Switches