Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OHY65J6E00S ABB Industrial Accessories, PSTL HDL 6X65 SIDE OP
MFG Item Number
OHY65J6E00S
OHY65J6E00S ABB Industrial Accessories, PSTL HDL 6X65 SIDE OP
MFG Item Number
OHY65J6E00S
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
OHY65J6E00S |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
OHY65J6E00S HANDLE |
| Length |
2.55 " |
| Padlockable |
Yes |
| Color |
Red, Yellow |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.48 lbs |
OHY65J6E00S
ABB Industrial Accessories